Skip Content

Transducer,Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transducer, Pressure

Price $405.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2F257
  • Mfr. Model # K17M0242C1 15#
  • UNSPSC # 41112107
  • Catalog Page # 830
  • Catalog Group # D1672
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Transducer
  • Range0 to 15 psi
  • Accuracy+/-1% Full Scale
  • Output4 To 20 mA DC
  • Power Required10 to 36 DC
  • Process Connection1/4" NPT
  • Electrical Connections1/2" NPT Male Conduit
  • Lead Length (In.)36
  • Wetted Materials316 Stainless Steel
  • HousingStainless Steel
  • Operating Temp.-20 To 180 F
  • NEMA Rating4X
  • Max. Pressure (PSI)120
  • Compatible WithAny Process Compatible with Stainless Steel
  • IncludesInstructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Details

Pressure/Vacuum Transducers
• Power required: 10-36VDC Output: 4-20mA DC Accuracy: ±1% NEMA 4X
Wetted materials are 316 stainless steel. 36" wire leads.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This transducer is not intrinsically safe (not for use with flammable liquids or gasses)
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This item is not intrinsically safe, however Grainger Part# 5DEP3 is intrinsically safe. Thank you
10 months ago
by
Read all my Q&A
 
Please wait while more information about Ashcroft Sales Support Team is loaded.
Additional information about Ashcroft Sales Support Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1