Skip Content

Pressure Swtch,Stndrd,DPST,10 to 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Swtch, Stndrd, DPST, 10 to 100 psi

Price $223.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LB44
  • Mfr. Model # B424VXCYLM100
  • UNSPSC # 39121506
  • Catalog Page # 399
  • Shipping Weight 1.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationHarsh Environment
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range10 to 100 psi
  • Differential1.5 to 5.0 psi
  • Contact FormDPST
  • Port Type1-Port 1/4" FNPT
  • Factory On/Off Setting90% of Range
  • HP @ 1 Phase - 120V1/4
  • HP @ 1 Phase - 230V1/4
  • SeriesB
  • Burst Pressure1000 psi
  • AC Contact Rating15A @ 125/250/480V
  • DC Contact Rating0.5A @ 125V, 0.25A @ 250V, 6A @ 30V
  • NEMA Rating3, 4, 4X, 13
  • IP Rating66
  • Temp. Range20 Degrees to 300 Degrees F
  • Special FeaturesViton(R) Diaphragm, Watertight Enclosure
  • StandardsUL Listed, CSA and CE Certified, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Example:
operating psi 40 lbs.,
Want the pump to shut off at 55lbs.
high limit 60 lbs.
Can this limit be set?
If no, what controller would you recommend?

Thanks,
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SamuelTjr is loaded.
Additional information about SamuelTjr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this switch has a Viton seal and therefore has a differential of 2.1-7 psi at your operating pressures. The range will work to turn the pump on at 40 psi, but because of the max. differential, the maximum off pressure would be 47 psi. We need more information about your installation to suggest another product. Please call us at 1-800-Grainger so we can discuss your installation in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes, this is adjustable. You can set this unit at 55PSI on the increase. It will reset anywhere between 36.8 PSI and 48PSI
Thank you
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Ashcroft Sales Support Team is loaded.
Additional information about Ashcroft Sales Support Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:45:49.278-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LB44, prod, sort_default
1 of 1
  • 2015-08-03T19:45:49.280-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5LB44, prod, sort_default
1 of 1