Skip Content

Pressure Switch,SPDT,-15 to 15 psi,1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, SPDT, -15 to 15 psi, 1/4"

Price $257.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36K016
  • Mfr. Model # APS
  • UNSPSC # 39121506
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • Range-15 to 15 psi
  • Process Connection1/4" MNPT
  • Housing Material316 Stainless Steel
  • Wetted Materials316 Stainless Steel Welded Diaphragm
  • Compatible WithAir and Liquids
  • Electrical Connection3-18 AWG PVC Insulated 12" Base Wire Leads
  • Contact FormSPDT
  • Circuit TypeNot Applicable
  • AC Contact Rating5A at 125/250VAC
  • DC Contact Rating5A @ 28VDC Resistive, 3A @ 28VDC Inductive
  • NEMA Rating6
  • IP Rating67
  • Burst Pressure1000 psi
  • Operating Temp. Range-40 Degrees to 210 Degrees F
  • Off Set PointField Adjustable
  • On Set PointField Adjustable
  • Power Required10A at 125/250VAC, 6A at 30VDC
  • StandardsUL, CSA, CE, ROHS, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JWallin is loaded.
Additional information about JWallin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the manufacturer model number is APS and the supplier stock number is APAN41H012LS02-15/15#-NSR. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The Ashcroft Part number for Grainger Part# 36K016 is APAN41H012LS02-15/15#-NSR-XCY
THANK YOU
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Ashcroft Sales Support Team is loaded.
Additional information about Ashcroft Sales Support Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:34:00.639-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36K016, prod, sort_default
1 of 1
  • 2015-07-05T20:34:00.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36K016, prod, sort_default
1 of 1