Skip Content

Pressure Switch,Diaphragm,60 to 600 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, Diaphragm, 60 to 600 psi

Price $246.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36K013
  • Mfr. Model # B424VXCYLM600
  • UNSPSC # 39121506
  • Catalog Page # 399
  • Shipping Weight 1.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationGeneral Purpose
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range60 to 600 psi
  • Differential9 to 30 psi
  • Contact FormDPST
  • Port Type1-Port 1/4" FPT
  • Factory On/Off Setting90% of Range
  • HP @ 1 Phase - 120V1/4
  • HP @ 1 Phase - 230V1/4
  • SeriesB
  • Burst Pressure3000 psi
  • AC Contact Rating15A @ 125/250/480V
  • DC Contact Rating0.5A @ 125V, 0.25A @ 250V, 6A @ 30V
  • NEMA Rating3, 4, 4X, 13
  • IP Rating54
  • Temp. Range20 Degrees to 300 Degrees F
  • Special FeaturesWatertight Enclosure
  • StandardsUL Listed, CSA and CE Certified, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a fixed deadband, stainless steel pressure connection, and Viton® actuator seal.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.