Skip Content

Pressure Gauge,0 to 200 psi,4-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Gauge, 0 to 200 psi, 4-1/2In

Price $456.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RFC8
  • Mfr. Model # 451082AS02L200 C4
  • UNSPSC # 41112406
  • Catalog Page # 823
  • Catalog Group # D0805
  • Shipping Weight 4.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Gauge
  • Gauge TypeTest
  • Dial Size4-1/2"
  • Range0 to 200 psi
  • Connection Size1/4" NPT
  • Connection LocationLower
  • Smallest Graduation0.5 psi
  • Graduations20 psi
  • Accuracy+/-0.25%
  • Case MaterialAluminum
  • Case ColorBlack
  • Socket MaterialBrass
  • Tube MaterialPhosphor Bronze
  • Lens MaterialGlass
  • Ring MaterialHinged Steel
  • Operating Temp. Range-40 Degrees to 150 Degrees F
  • Calibration CertificateNIST with Data
  • Series1082
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.