Skip Content

Low Pressure Gauge, Diaphragm Gauge Type, 0 to 20 oz., 0 to 35" H2O Range, 2-1/2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Pressure Gauge, Diaphragm Gauge Type, 0 to 20 oz., 0 to 35" H2O Range, 2-1/2" Dial Size

Price $79.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C637
  • Mfr. Model # 25 1490A 02L 20 OZ/H2O
  • NSN # 6685-00-919-3784
  • UNSPSC # 41112403
  • Catalog Page # 726
  • Catalog Group # H8418
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Model features 2-1/2" dial for low-pressure applications.

View More

Technical Specs

  • Item Low Pressure Gauge
  • Gauge Type Diaphragm
  • Dial Size 2-1/2"
  • Range 0 to 20 oz., 0 to 35" H2O
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 0.5 oz.
  • Graduations 0.50 oz.
  • Accuracy +/-1.0%
  • Case Material Glass Filled Polysulfone
  • Case Color Black
  • Socket Material Brass
  • Tube Material Beryllium Copper
  • Lens Material Polycarbonate
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Series 1490A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.