Skip Content

Intrinsically Safe Transducer,0 to 60psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Intrinsically Safe Transducer, 0 to 60psi

Price $512.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DDG7
  • Mfr. Model # A4SBM0442D060#
  • UNSPSC # 41112107
  • Catalog Page # 830
  • Catalog Group # D3836
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIntrinsically Safe Transducer
  • Range0 to 60 psi
  • Accuracy+/-0.3%
  • Output4 to 20 mA at 12 to 30VDC
  • Power Required12 to 30VDC
  • Process Connection1/2" NPT Male
  • Electrical ConnectionsDIN 43650-A
  • Wetted Materials316L Stainless Steel
  • Housing304 Stainless Steel
  • Operating Temp.-40 to 257 F
  • NEMA Rating4X
  • Safety RatingClass I, II and III, Div. 1 and 2, Groups A, B, C, D, F and G
  • Loop ResistanceDependent on Loop Supply Voltage
  • Max. Pressure (PSI)120
  • Thermal Error+/-2% (-4 to 185F)
  • Compatible WithAny Process Compatible with 316Stainless Steel
  • IncludesInstructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.