Skip Content

Gauge,Pressure,Digital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gauge, Pressure, Digital

Price $563.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4TA36
  • Mfr. Model # 452074SD02L3000BL
  • UNSPSC # 41112403
  • Catalog Page # 821
  • Catalog Group # D8579
  • Shipping Weight 1.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Gauge
  • Dial Size (In.)4-1/2
  • Range0 to 3000 psi
  • Connection Size1/4" NPT
  • Connection LocationLower
  • Accuracy (%)+/-0.25
  • Socket Material316 Stainless Steel
  • Case MaterialThermoplastic
  • Case ColorBlack
  • Display5 Digit LCD
  • Display UnitsPsi, Bar, kPa
  • ResolutionDependent on Display Units Selected
  • Powered By(2) C Batteries
  • Agency ComplianceFM
  • Operating Temp. Range (F)-14 Degrees to 140 Degrees
  • Series2074
  • IncludesBattery and Instructions
  • Manufacturers Warranty Length1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Digital Pressure and Vacuum Gauges
Sockets are made of stainless steel.
Ashcroft® Series 2074, 4-1/2" Dial
Readings are shown on 5-digit backlit LCD in any of 10 units of measure. Units have password protection. Include C batteries.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.