Skip Content

Gauge,Pressure,Digital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gauge, Pressure, Digital

Price $464.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TA29
  • Mfr. Model # 302074SD02L3000 BL
  • UNSPSC # 41112403
  • Catalog Page # 828
  • Catalog Group # D8577
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Gauge
  • Dial Size (In.)3
  • Range0 to 3000 psi
  • Connection Size1/4" NPT
  • Connection LocationLower
  • Accuracy (%)+/-0.25
  • Socket Material316 Stainless Steel
  • Case MaterialStainless Steel
  • Case ColorGray
  • Display5 Digit LCD
  • Display UnitsPsi, Bar, kPa
  • ResolutionDependent on Display Units Selected
  • Powered By(2) AA Batteries
  • Agency ComplianceCE, FM
  • Operating Temp. Range (F)-14 Degrees to 140 Degrees
  • Series2074
  • IncludesBattery and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
General Digital Gauge, 5000PSI
Item # 22F162
ASHCROFT
Price:
$365.75

If not, i looking for a digital gauge to use on hydraulic test points up to a max of 250 bar .
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tomcatshort is loaded.
Additional information about Tomcatshort could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
250Bar equals 3600 PSI. A 5000PSI gauge will work for your application. You can click the menu key on this gauge and change the unit of measure to read in bar, inches of water, KPA, MPA and other units of measure.
Thank you
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Ashcroft Sales Support Team is loaded.
Additional information about Ashcroft Sales Support Team could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Can we get a certificate of calibration?
11 months ago
by
Read all my Q&A
 
Please wait while more information about hickorynotch is loaded.
Additional information about hickorynotch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello:
Grainger Part# 4TA29 does not come with a certificate of calibration, however you can order Ashcroft Part# 302074SD02LXC43000# through Grainger and the part will come with a calibration certificate.

Thank you
11 months ago
by
Read all my Q&A
 
Please wait while more information about Ashcroft Sales Support Team is loaded.
Additional information about Ashcroft Sales Support Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:32.647-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TA29, prod, sort_default
1 of 1
  • 2015-03-27T19:41:32.649-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TA29, prod, sort_default
1 of 1