Skip Content

Compound Gauge, 30" Hg Vac to 30 psi Range, 3-1/2" Dial Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Compound Gauge, 30" Hg Vac to 30 psi Range, 3-1/2" Dial Size

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5WJ66
  • Mfr. Model # 35 1009AW 02L VAC/30#
  • UNSPSC # 23151820
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compound Gauge
  • Dial Size 3-1/2"
  • Range 30" Hg Vac to 30 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 1" Hg, 1 psi
  • Accuracy +/-1%
  • Case Material Polished Stainless Steel
  • Socket Material Brass
  • Tube Material 316 Stainless Steel
  • Lens Material Polycarbonate
  • Ring Material Polished Stainless Steel
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Series 1009AW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.