Skip Content

S & HW Solenoid Valve,3/4 In.,NC,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

S & HW Solenoid Valve, 3/4 In., NC, Brass

Price $216.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NWZ7
  • Mfr. Model # 8220G407
  • UNSPSC # 40141605
  • Catalog Page # 4028
  • Shipping Weight 2.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteam and Hot Water Solenoid Valve
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size3/4"
  • Orifice Dia.3/4"
  • Coefficient of Volume8.8
  • Min. Operating Pressure Differential5 psi
  • Max. Operating Pressure Differential Hot Water150 psi
  • Max. Operating Pressure Differential Steam50 psi
  • Max. Fluid Temp. Hot Water210 Degrees F
  • Max. Fluid Temp. Steam300 Degrees F
  • Watts6.1
  • Coil Insulation ClassF
  • Voltage120/110VAC
  • NEMA Rating1, 2, 3, 3S, 4, 4X
  • Coil EnclosureWatertight No Junction Box
  • Electrical Connections1/2" Conduit w/18" Leads
  • Body MaterialBrass
  • Ambient Temp. Range125 Degrees F
  • Hz60/50
  • Overall Length2-7/8"
  • Overall Width2-53/64"
  • Overall Height4"
  • Center Line Pipe Center Size3-17/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 8220G407

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    Red Hat

    was wondering on top; is that an open close button or a Red Hat advertisement?
    2 years ago
    by
    Read all my Q&A
     
    Please wait while more information about steammaker is loaded.
    Additional information about steammaker could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the manufacturer, the red cap is removed to gain access to push the solenoid down. If you need further assistance, please contact us at 1-800-Grainger.
    2 years ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-03T19:44:53.373-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4NWZ7, prod, sort_default
    1 of 1
    • 2015-05-03T19:44:53.374-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4NWZ7, prod, sort_default
    1 of 1