Skip Content

 
NEMA 3R Enclosure 208 Voltage Automatic Transfer Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA 3R Enclosure 208 Voltage Automatic Transfer Switch

ASCO


Technical Specs

  • ItemAutomatic Transfer Switch 
  • Voltage208 
  • Phase
  • NEMA Enclosure Type3R 
BrandASCO 
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Depth
Availability
Price
Qty
SY000A000J1
35"
17-1/2"
11-5/8"

Item ships within 22 business days from supplier

$2,967.00 / each

Automatic Transfer Switch,208V,35 In. H
Catalog Page #  1365 

Price: $2,967.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage208
  • Phase3
  • NEMA Enclosure Type3R
  • Height35"
  • Width17-1/2"
  • Depth11-5/8"
SY000A000J7
50-1/2"
18"
14-1/4"

Item ships within 22 business days from supplier

$4,257.00 / each

Automatic Transfer Switch,208V,50-1/2InH
Catalog Page #  1365 

Price: $4,257.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage208
  • Phase3
  • NEMA Enclosure Type3R
  • Height50-1/2"
  • Width18"
  • Depth14-1/4"
SY000A000AW
50-1/2"
18"
14-1/4"

Item ships within 22 business days from supplier

$5,597.00 / each

Automatic Transfer Switch,208V,50-1/2InH
Catalog Page #  1365 

Price: $5,597.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage208
  • Phase3
  • NEMA Enclosure Type3R
  • Height50-1/2"
  • Width18"
  • Depth14-1/4"
SY000A000JI
75"
40"
26"

Item ships within 22 business days from supplier

$9,827.00 / each

Automatic Transfer Switch,208V,75 In. H
Catalog Page #  1365 

Price: $9,827.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage208
  • Phase3
  • NEMA Enclosure Type3R
  • Height75"
  • Width40"
  • Depth26"
SY000A000JM
75"
40"
26"

Item ships within 22 business days from supplier

$10,865.00 / each

Automatic Transfer Switch,208V,75 In. H
Catalog Page #  1365 

Price: $10,865.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage208
  • Phase3
  • NEMA Enclosure Type3R
  • Height75"
  • Width40"
  • Depth26"