Skip Content

 
NEMA 1 Enclosure 480 Voltage Automatic Transfer Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA 1 Enclosure 480 Voltage Automatic Transfer Switch

ASCO


Technical Specs

  • ItemAutomatic Transfer Switch 
  • Voltage480 
  • Phase
  • NEMA Enclosure Type
BrandASCO 
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Depth
Availability
Price
Qty
SY000A000J2
31"
17-1/2"
11-5/8"

Item ships within 22 business days from supplier

$2,670.00 / each

Automatic Transfer Switch,480V,31 In. H
Catalog Page #  1365 

Price: $2,670.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage480
  • Phase3
  • NEMA Enclosure Type1
  • Height31"
  • Width17-1/2"
  • Depth11-5/8"
SY000A000J8
48"
18"
13"

Item ships within 22 business days from supplier

$3,828.00 / each

Automatic Transfer Switch,480V,48 In. H
Catalog Page #  1365 

Price: $3,828.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage480
  • Phase3
  • NEMA Enclosure Type1
  • Height48"
  • Width18"
  • Depth13"
SY000A000JD
48"
18"
13"

Item ships within 22 business days from supplier

$5,167.00 / each

Automatic Transfer Switch,480V,48 In. H
Catalog Page #  1365 

Price: $5,167.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage480
  • Phase3
  • NEMA Enclosure Type1
  • Height48"
  • Width18"
  • Depth13"
SY000A000JJ
63"
24"
17"

Item ships within 22 business days from supplier

$8,883.00 / each

Automatic Transfer Switch,480V,63 In. H
Catalog Page #  1365 

Price: $8,883.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage480
  • Phase3
  • NEMA Enclosure Type1
  • Height63"
  • Width24"
  • Depth17"