Skip Content

Electrohydraulic Gas Shutoff Valve, 150°F Max. Fluid Temp., 3" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electrohydraulic Gas Shutoff Valve, 150°F Max. Fluid Temp., 3" Pipe Size

Price $4,098.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EMA3
  • Mfr. Model # H117AL112A209
  • UNSPSC # 40141605
  • Catalog Page # N/A
  • Shipping Weight 62.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-Way Normally Closed Gas Shut-Off Valve

• 50/60 Hz Cast-iron body Gas capacity: 17,000 cu. ft./hr.
No. 4EMA3 is a self-contained, combination Hydramotor® actuator and safety shut-off/control valve with a hermetically sealed, oil-submerged motor/pump unit for reduced wear and increased reliability. Soft, synthetic seat and heavy-duty spring firmly close the valve within 1 sec. of power interruption. For use in commercial and industrial furnaces, dryers, dehydrators, conversion burners, and heaters.
UL Listed, FM Approved, and CSA Certified.

View More

Technical Specs

  • Item Electrohydraulic Gas Shutoff Valve
  • Pipe Size 3"
  • Coefficient of Volume 320
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 8 psi
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 120VAC
  • Hz 60/50
  • Opening Time 20 sec.
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Body Material Iron
  • NEMA Rating 1
  • Overall Length 10.88"
  • Overall Width 3.88"
  • Overall Height 18.63"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.