Skip Content

Automatic Transfer Switch,208V,75 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Automatic Transfer Switch, 208V, 75 In. H

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6FTF1
  • Mfr. Model # SY000A000JM
  • UNSPSC # 26131803
  • Catalog Page # N/A
  • Shipping Weight 672.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatic Transfer Switches
• For use with Pramac Diesel Automatic Standby Generators
Feature a microprocessor-based control panel and user-friendly control interface with intuitive symbols and visual indicators. True double-throw contacts with inherent mechanical interlocking help prevent connection of generator and utility sources. Time delays, voltage, and frequency pickups and dropouts are easily field-adjustable.
UL 1008 and C-UL Listed.

View More

Technical Specs

  • Item Automatic Transfer Switch
  • Voltage 208
  • Phase 3
  • NEMA Enclosure Type 3R
  • Max. Amps 800
  • Height 75"
  • Width 40"
  • Depth 26"
  • 2-Wire Start Yes
  • Automatic Exerciser Yes
  • Color Gray
  • Lockable Yes
  • Manual Override Yes
  • Max. Wire Size 600 MCM
  • Repeat of Exercise Cycle 32
  • Sensing Generator Hz Yes
  • Sensing Line Failure Adjustable
  • Sensing Under Volts Adjustable
  • Time Delay Neutral No
  • Time Delay Retransfer Yes
  • Time Delay Transfer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.