Skip Content

Automatic Transfer Switch,480V,63 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Automatic Transfer Switch, 480V, 63 In. H

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 6FTE8
  • Mfr. Model # SY000A000JJ
  • UNSPSC # 26131803
  • Catalog Page # N/A
  • Shipping Weight 270.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage480
  • Phase3
  • NEMA Enclosure Type1
  • Max. Amps600
  • Height63"
  • Width24"
  • Depth17"
  • 2-Wire StartYes
  • Automatic ExerciserYes
  • ColorGray
  • LockableYes
  • Manual OverrideYes
  • Max. Wire Size600 MCM
  • Repeat of Exercise Cycle29
  • Sensing Generator HzYes
  • Sensing Line FailureAdjustable
  • Sensing Under VoltsAdjustable
  • Time Delay NeutralNo
  • Time Delay RetransferYes
  • Time Delay TransferYes

Compliance and Restrictions

None

Details

Automatic Transfer Switches
• For use with Pramac Diesel Automatic Standby Generators
Feature a microprocessor-based control panel and user-friendly control interface with intuitive symbols and visual indicators. True double-throw contacts with inherent mechanical interlocking help prevent connection of generator and utility sources. Time delays, voltage, and frequency pickups and dropouts are easily field-adjustable.
UL 1008 and C-UL Listed.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.