Skip Content

 
Air and Fuel Gas Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air and Fuel Gas Solenoid Valve


Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve 
  • Body MaterialAluminum 
  • Valve Design2-Way/2-Position 
  • Valve ConfigurationNormally Closed 
  • Min. Operating Pressure Differential0 psi 
  • Seal MaterialNBR 
  • NEMA Rating
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
BtuH
Please Select
Max. Operating Pressure Differential
Please Select
Ambient Temp. Range
Please Select
Voltage
Please Select
Watts
Please Select
Coil Insulation Class
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
BtuH
Max. Operating Pressure Differential
Ambient Temp. Range
Voltage
Watts
Coil Insulation Class
Price
Qty
Please use Qty box to add item(s) to cart.
8215B050
1"
1-5/8"
21
1,119,000
25 psi
32 Degrees to 77 Degrees F
12VDC
14.9
B

$308.70 / each

Enter location to check availability
Fuel Gas Solenoid,NC,1In.,21 cv,Al.
Catalog Page #  4026 

Clearance Price $308.70 / each

Price $343.00 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1-5/8"
  • Coefficient of Volume21
  • BtuH1,119,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential25 psi
  • Ambient Temp. Range32 Degrees to 77 Degrees F
  • Voltage12VDC
  • Watts14.9
  • Coil Insulation ClassB
  • Seal MaterialNBR
  • NEMA Rating1
8215B050
1"
1-5/8"
21
1,119,000
25 psi
32 Degrees to 77 Degrees F
24VDC
14.9
B

$308.70 / each

Enter location to check availability
Fuel Gas Solenoid,NC,1In.,21 cv,Al.
Catalog Page #  4026 

Clearance Price $308.70 / each

Price $343.00 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1"
  • Orifice Dia.1-5/8"
  • Coefficient of Volume21
  • BtuH1,119,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential25 psi
  • Ambient Temp. Range32 Degrees to 77 Degrees F
  • Voltage24VDC
  • Watts14.9
  • Coil Insulation ClassB
  • Seal MaterialNBR
  • NEMA Rating1
8215B060
1-1/4"
1-5/8"
32
1,730,000
25 psi
32 Degrees to 77 Degrees F
12VDC
14.9
B

$308.70 / each

Enter location to check availability
Fuel Gas Solenoid,NC,1-1/4In.,32 cv,Al.
Catalog Page #  4026 

Clearance Price $308.70 / each

Price $343.00 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/4"
  • Orifice Dia.1-5/8"
  • Coefficient of Volume32
  • BtuH1,730,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential25 psi
  • Ambient Temp. Range32 Degrees to 77 Degrees F
  • Voltage12VDC
  • Watts14.9
  • Coil Insulation ClassB
  • Seal MaterialNBR
  • NEMA Rating1
8215B070CSA
1-1/2"
1-5/8"
35
1,900,000
25 psi
32 Degrees to 125 Degrees F
110/120VAC
15.4
F

$396.00 / each

Enter location to check availability
Fuel Gas Solenoid,NC,1-1/2In.,35 cv,Al.
Catalog Page #  4026 

Clearance Price $396.00 / each

Price $417.50 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.1-5/8"
  • Coefficient of Volume35
  • BtuH1,900,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential25 psi
  • Ambient Temp. Range32 Degrees to 125 Degrees F
  • Voltage110/120VAC
  • Watts15.4
  • Coil Insulation ClassF
  • Seal MaterialNBR
  • NEMA Rating1
8215B070 CSA
1-1/2"
1-5/8"
35
1,900,000
25 psi
32 Degrees to 77 Degrees F
24VDC
14.9
B

$356.85 / each

Enter location to check availability
Fuel Gas Solenoid,NC,1-1/2In.,35 cv,Al.
Catalog Page #  4026 

Clearance Price $356.85 / each

Price $396.50 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size1-1/2"
  • Orifice Dia.1-5/8"
  • Coefficient of Volume35
  • BtuH1,900,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential25 psi
  • Ambient Temp. Range32 Degrees to 77 Degrees F
  • Voltage24VDC
  • Watts14.9
  • Coil Insulation ClassB
  • Seal MaterialNBR
  • NEMA Rating1
8215B080 CSA
2"
2-3/32"
60
3,251,000
15 psi
32 Degrees to 77 Degrees F
24VDC
14.9
F

$525.60 / each

Enter location to check availability
Fuel Gas Solenoid,NC,2In.,60 cv,Al.
Catalog Page #  4026 

Clearance Price $525.60 / each

Price $584.00 / each

Technical Specs

  • ItemAir and Fuel Gas Solenoid Valve
  • Body MaterialAluminum
  • Valve Design2-Way/2-Position
  • Valve ConfigurationNormally Closed
  • Pipe Size2"
  • Orifice Dia.2-3/32"
  • Coefficient of Volume60
  • BtuH3,251,000
  • Min. Operating Pressure Differential0 psi
  • Max. Operating Pressure Differential15 psi
  • Ambient Temp. Range32 Degrees to 77 Degrees F
  • Voltage24VDC
  • Watts14.9
  • Coil Insulation ClassF
  • Seal MaterialNBR
  • NEMA Rating1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More