Skip Content

 
Tungsten Carbide Reciprocating Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tungsten Carbide Reciprocating Saw Blade


Technical Specs

  • Item Reciprocating Saw Blade 
  • Primary Saw Application Specialty 
  • Teeth per Inch 12 
  • Material Tungsten Carbide 
  • Shank 1/2" Universal 
  • Height 3/4" 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
01822
12"

$16.54 / each

Enter location to check availability
Catalog Page #  NA

Price $16.54 / each

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 12"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
01806
4"

$7.66 / each

Enter location to check availability
Catalog Page #  NA

Price $7.66 / each

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 4"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
01810
6"

$8.05 / each

Enter location to check availability
Catalog Page #  NA

Price $8.05 / each

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 6"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
01800
6, 9, 12"

$31.80 / pkg. of 3

Enter location to check availability
Catalog Page #  NA

Price $31.80 / pkg. of 3

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 6, 9, 12"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
01814
8"

$10.36 / each

Enter location to check availability
Catalog Page #  NA

Price $10.36 / each

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 8"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
01818
9"

$10.84 / each

Enter location to check availability
Catalog Page #  NA

Price $10.84 / each

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 9"
  • Teeth per Inch 12
  • Material Tungsten Carbide
  • Shank 1/2" Universal
  • Height 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More