Skip Content

 
Jigsaw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jigsaw Blade


Technical Specs

  • MaterialCarbide Grit 
Shank Type
Please Select
Length
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
01637
T
3"

$5.27 / each

Jigsaw Blade,T-Shank,Carbide Grit,3 In
Catalog Page #  NA

Price $5.27 / each

Technical Specs

  • MaterialCarbide Grit
  • Shank TypeT
  • Length3"
01666
T
4"

$5.70 / each

Jigsaw Blade,T-Shank,Carbide Grit,4 In
Catalog Page #  NA

Price $5.70 / each

Technical Specs

  • MaterialCarbide Grit
  • Shank TypeT
  • Length4"
01652
U
2-1/4"

$5.27 / each

Jigsaw Blade,U-Shank,Carbide,2-3/4 In
Catalog Page #  NA

Price $5.27 / each

Technical Specs

  • MaterialCarbide Grit
  • Shank TypeU
  • Length2-1/4"
01661
U
3-5/8"

$6.98 / each

Jigsaw Blade,U-Shank,Carbide,3-5/8 In
Catalog Page #  NA

Price $6.98 / each

Technical Specs

  • MaterialCarbide Grit
  • Shank TypeU
  • Length3-5/8"