Skip Content

Bulk Container,59-1/4 In L,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bulk Container, 59-1/4 In L, Silver

Price $2,380.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40M362
  • Mfr. Model # BTS-GT-01
  • UNSPSC # 24112110
  • Catalog Page # N/A
  • Shipping Weight 334.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arrows Up Galvanized Steel Bulk Containers
Designed of sturdy, structural foam panels and feature drop down doors with high-strength, injection-molded, 2-pc. welded base. Transports a wide variety of items from seed corn to trade show booths. Easy to operate.

View More

Technical Specs

  • Item Bulk Container
  • Gauge 22
  • Outside Length 59-1/4"
  • Outside Width 48"
  • Outside Height 37-1/4"
  • Inside Length 56-1/2"
  • Inside Width 45-1/4"
  • Inside Height 52-1/4"
  • Volume Capacity 68 cu. ft.
  • Load Capacity 4000 lb.
  • Material Galvanized Steel, Plastic
  • Color Silver
  • Finish Metalic
  • Fork Entry 4-Way Entry
  • Folded Length 56-1/2"
  • Folded Width 45-1/4"
  • Folded Height 29-1/4"
  • Includes Telescoping Closed Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.