Skip Content

Staple Gun,Flat Crown,Use T50 Staples close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Staple Gun, Flat Crown, Use T50 Staples

Price $70.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPT5
  • Mfr. Model # T50
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 2.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStaple Gun
  • TypeHeavy-Duty
  • Staple TypeFlat Crown
  • Crown Width (In.)3/8
  • Leg Length (In.)1/4, 5/16, 3/8, 1/2, 17/32 Ceiltile(R) and 9/16
  • Overall Length (In.)12-3/4
  • Overall Height (In.)6.9
  • ConstructionChrome
  • ColorChrome
  • FeaturesAll Steel Mechanism
  • For Use With504, 505, 506, 508, 509, 50CT, T50 Type Staples
  • ApplicationFor Installation of Carpet Insulation, Window Screens, Display Materials, Heavy Duty Upholstry, and Carpet Padding.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.6 out of 5 by 1457reviewers.
Rated 5 out of 5 by Arrow T50 Staple Gun Excellent for the price and really got the job done. I would highly recomend to anyone. April 20, 2015
Rated 4 out of 5 by Effective but requires some stregth to use Versatile since it will take different staples. Effective in installing staple. You will need some hand\arm strength to pull the handle and make sure it does its job. April 19, 2015
Rated 4 out of 5 by Nice tool We use this tool in the theatre industry on a variety of projects. It has never failed to work as described. It has even with stood being used as a hammer...not recommended though :). April 15, 2015
Rated 5 out of 5 by Works as intended My wife purchased this for me while I was remodeling a room in our house and mentioned I needed a staple gun to tack up the insulation. Worked flawlessly and, most importantly, progressed my project with ease. Easy to use, simple design and reliable. April 9, 2015
Rated 4 out of 5 by so far so good Had to install some felt paper and insulation and so far its worked as intended April 8, 2015
Rated 4 out of 5 by Did everything I needed to do. I was upholstering some barstools this product worked very good for me it only took me 15 minutes to complete each stool. Highly recommend this product. March 31, 2015
Rated 4 out of 5 by good stapler it works great,heavy duty for house jobs,i'm a diy person,happy with this product March 26, 2015
Rated 3 out of 5 by Stapler not very powerful It might be okay for very light usage, but I had problems getting the staples to go all the way in. I was only using 1/4" staples, but I had to use a hammer to get them completely into a wood board that to which I was attaching fabric. March 22, 2015
  • 2015-05-04T20:08:34.924-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1457, tr_1457
  • loc_en_US, sid_5KPT5, prod, sort_default
2 3 4 5... 50next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.