Skip Content

Plier-Type Stapler,Large Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plier-Type Stapler, Large Capacity

Price $44.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RCA1
  • Mfr. Model # P35
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlier-Type Stapler
  • TypeLarge Capacity
  • Staple TypeFlat Crown
  • Leg Length (In.)1/4, 3/8
  • Staple Capacity65
  • Overall Length (In.)6-3/4
  • Overall Height (In.)4-1/2
  • Throat Depth (In.)2-1/2
  • ConstructionChrome
  • ColorChrome
  • For Use With354, 356
  • ApplicationClosing Paper Bags and Stapling Up To 35 sheets of Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.3 out of 5 by 7reviewers.
Rated 3 out of 5 by fell apart Worked great for a little while. Seems to be high qaulity all metal construction, but the striker mechanism fell apart The diagram shows dn8240a as a single part, but its made of several and I can't figure out how to reassemble. July 8, 2014
Rated 5 out of 5 by It's GREAT!!!! It's exactly the right tool for the job I needed to do and the price of your wonderful product couldn't be better!! July 6, 2014
Rated 5 out of 5 by Parts Breakdown. That bronze piece in the staple head is not shown on any breakdowns. If it were at least shown and its orientation as related to the black strike plate it would make it easier to assemble. My stapler is 3 months old and it was poorly made. Nothing is smooth. Staples get stuck every 5-8 times. I owned a P35 for 21 years and never had these types of problems. July 5, 2014
Rated 3 out of 5 by P35 STAPLER the p35 is a good staple gun the only problem I have found is that when the copper piece breaks on the inside it is impossible to replace! June 19, 2014
Rated 4 out of 5 by Have Only Used it Once BUt...... I have used this once since purchasing last weekend and it worked very well for what I had intended it too...I am remodeling a house. June 4, 2014
Rated 5 out of 5 by Amazing Stapler I've been using this model of stapler for over 20 years. I lose them before they break. They are super tough. In my studio we use them to staple foam together for making costumes. March 25, 2013
Rated 5 out of 5 by Very useful. We have used this product for several years, on boxes, paper sacks, seed bags, ect. Never had to replace one for over 10 years. January 24, 2013
  • 2015-03-27T19:42:02.384-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_7, tr_7
  • loc_en_US, sid_3RCA1, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.