Skip Content

Plier-Type Stapler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plier-Type Stapler

Price $33.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAZ9
  • Mfr. Model # P22
  • NSN #
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlier-Type Stapler
  • Staple TypeFlat Crown
  • Leg Length (In.)1/4, 5/16
  • Staple Capacity65
  • Overall Length (In.)6-3/4
  • Overall Height (In.)4-1/2
  • Throat Depth (In.)2-1/2
  • ConstructionChrome
  • ColorChrome
  • For Use With224, 225
  • ApplicationClosing Paper Bags and Stapling Up To 10 sheets of Paper

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3.7 out of 5 by 10reviewers.
Rated 5 out of 5 by Love this classic stapler! I needed a good quality stapler for making a 8ft. wide canvas works great and the staples hold tight while giving you a sturdy design! October 19, 2014
Rated 4 out of 5 by Staple holder slide part number please I lost the slide in part that holds the staples in. What is that part number or name. This site does not have any pictures for the parts.ThanksRic October 10, 2014
Rated 4 out of 5 easy to use. This product is easy to use, I'm a female, I have a lot of craft projects. Instead of making my fiance pull away from the work he needs to do..since his "todo list" is always bigger than mine. I usually just pull out the stapler I bought and he never has to stop. I love it! October 7, 2014
Rated 2 out of 5 by Impossible to unjam Works great until it jams. There's no way to clear staples jammed near the delivery head, and no way to reach the jammed staples with pliers or a screwdriver. Since the assembly is riveted, there's no way to take it apart, either. October 3, 2014
Rated 3 out of 5 by Essentially a good product for its intended use. It needs information on care, particularly lubrication and cleaning to maintain ease of operation. see mickel051 review. The stapler requires a great deal more effort to properly set staples after 6 months of use putting together corrugated boxes/box tops (not a lot, maybe 500 boxes & tops). After stapling by regular users the staples have not been cinched down. Going through after them and exerting considerable pressure would cinch the staple being inserted and back out the other staple. I am probably above the 90 percentile level in hand strength for this operation and the effort required is noticeable. Would recommend with caveat for change in ease of use over time. June 1, 2014
Rated 5 out of 5 by great feature great for the work I do, for home, work, and camping March 9, 2014
Rated 3 out of 5 by worked for me easy to use, even my grandson could use this tool. I will b e using again on my next project March 4, 2014
Rated 5 out of 5 by I use the P22 on my job. The P22 is very well made and dependable. I never have had a jam , and is very easy to load & use. Also it was made in the USA , a big plus to Me. January 10, 2014
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.