Skip Content

 
Plier Stapler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plier Stapler

Technical Specs

  • Item Plier Stapler 
  • Power Source Manual 
  • Duty Rating Heavy Duty 
  • Staple Type Flat Crown 
  • Nail Type No Nails 
  • Nail Length Staples Only 
Crown Width
Please Select
Leg Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Crown Width
Leg Length
Price
Qty
Please use Qty box to add item(s) to cart.
P22
7/16"
1/4", 5/16"

$33.15 / each

Enter location to check availability
Catalog Page #  NA

Price $33.15 / each

Technical Specs

  • Item Plier Stapler
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 7/16"
  • Leg Length 1/4", 5/16"
  • Nail Length Staples Only
P35
1/2"
1/4" to 3/8"

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Item Plier Stapler
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Flat Crown
  • Nail Type No Nails
  • Crown Width 1/2"
  • Leg Length 1/4" to 3/8"
  • Nail Length Staples Only
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More