Skip Content

Brad Nail,5/8 In,18 Ga,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brad Nail, 5/8 In, 18 Ga, PK500

Clearance Price $2.94 / pkg. of 500

Price $4.57 / pkg. of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPW4
  • Mfr. Model # BN1810
  • UNSPSC # 31162001
  • Catalog Page # N/A
  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Nails
  • Type Brad
  • Nail Length (In.) 5/8
  • Gauge 18
  • Construction Galvanized Steel
  • For Use With Mfr. No. T50PBN-4, 8150, 8000K, ET200D
  • Package Quantity 500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by this product workes good this woks good i will keep use this good work thanks July 5, 2014
Rated 5 out of 5 by Works great! These brad nails worked out great on my hand stapler. The color stayed on the heads and blended in nicely with the natural wood. The nails shot true every time without having to pull out bent nails. I will definitely use these for future projects. January 22, 2014
Rated 5 out of 5 by very nice brads they relly hold great and don't leave a big hole to patch! October 10, 2012
  • 2016-04-27 T23:23:15.168-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5KPW4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.