Skip Content

Door Lever Lockset,Sierra (Right Angle) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Door Lever Lockset, Sierra (Right Angle)

Price: NA

Item no longer available


  • Item # 4ECJ4
  • Mfr. Model # W11SR26D
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 4.05 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Lever Lockset
  • StyleSierra, Right Angle
  • Handle MaterialCold Rolled Steel
  • FinishSatin Chrome
  • Strike Dim.1-1/4" x 4-7/8"
  • Fire Rated3 hr.
  • Grade1
  • Location TypeLight Commercial
  • Backset2-3/4"
  • Number of Pins6
  • Required Door Thickness1-3/4"
  • Keyway TypeArrow A
  • KeyingKeyed Different
  • Number of Keys2
  • For Use WithHollow Metal and Wood Doors
  • IncludesHardware
  • StandardsANSI 117.1 Accessibility Code, ANSI/BHMA Certified A156.2 Series 4000 Grade 1, Federal Specifications FF-H-106C, UL and cUL Listed for Use On Fire Doors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.