Skip Content

Heavy Duty Hammer Tacker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heavy Duty Hammer Tacker

Price $56.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAY1
  • Mfr. Model # 5100
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeavy Duty Hammer Tacker
  • TypeLight Weight
  • Staple TypeFlat Crown
  • Crown Width (In.)3/8
  • Leg Length (In.)1/4, 5/16, 3/8
  • Staple Capacity84
  • Overall Length (In.)10-3/4
  • Overall Height (In.)1-1/2
  • ConstructionChrome Body/Comfort Grip
  • ColorChrome with Black handle
  • FeaturesQuick Load Feature, Ergonomic Comfort Grip
  • For Use With504, 505, 506 T50 Type Staples
  • ApplicationRoofing, Underlayment, Housewrap, Insulating, and Vapor Barriers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.3 out of 5 by 6reviewers.
Rated 5 out of 5 by This is the best I've ever used This tracker works well on a professional level best I've ever owned September 21, 2014
Rated 4 out of 5 by product use this is perfect for under the house fixing insulation very easy to use April 6, 2014
Rated 4 out of 5 by EASY TO USE code: 1776 HARD TO GET USED TO "ABUSING" A TOOL, BUT IT'S CALLED HAMMER FOR A REASON.It is not for use in corners, as the nose prevents getting into tight corners. March 14, 2014
Rated 4 out of 5 by Works as advertised Works as advertised. Loads easily and quickly. Good quality March 11, 2014
Rated 5 out of 5 by Best tracker ever This tacker handled paper to plastic and any thing I threw at it. All size staple without hesitation. This tacker is a little on the pricey side but worth every penny. January 11, 2014
Rated 4 out of 5 by Great for certain applications This stapler came in handy while attaching plastic over a screened in porch. The only problem was getting into tight areas where I had to resort to a regular staple gun. December 27, 2013
  • 2015-06-02T20:06:07.684-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_3RAY1, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.