Skip Content

Hammer Tacker,Pro,Flat Crown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hammer Tacker, Pro, Flat Crown

Price $96.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPT9
  • Mfr. Model # HTX50
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 2.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hammer Tacker
  • Staple Type Flat Crown
  • Features Comfort Shape w/Grip
  • For Use With 505, 506, 508
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 14reviewers.
Rated 5 out of 5 by Well balanced easy to use tool. Installing insulation in a new home (walls and ceiling). Weight and grip of the stapler is excellent; significantly reduced the fatigue factor in swinging the unit for extended periods of time. November 25, 2015
Rated 5 out of 5 by Excellent features, easy to use. Made quickk and easy work of stapling up plastic to enclose my 2-story 30 x 16 foot porch for the winter. November 10, 2015
Rated 4 out of 5 by Speeds up wrapping!! I am simply a DIYer and as such I have been rebuilding/refurbishing an old home (1850 circa). So I had this wrap job coming up and after having seen a friend use a hammer tacker for wrap he had installed, there was no way I was going to be without one. Bought this one based entirely on research (reviews/costing/availability). As I had never used a hammer tacker before I learned that there was a learning curve. In another review, it was stated that it did not matter if the strike was square on or not - well I have found the same however, ONLY if tacking into standard wood and NOT so if tacking into OSB. In fact, I tacked into 7/16 inch OSB sheathing with 3/8 inch staples and there was a fair number of bent staples from not making full penetration. Yes the tacks are genuine arrow staples. In another review it was stated how the 1/2 inch staples had jammed in the slide tray while loading but once in, stapled good - what I have found is that a pack of "old" 1/2 inch staples jammed while new ones did not - compared the two both marked as 508 but yet the older ones were at least 1/16 inch longer and with a prominent chisel tip - they ones jammed up entirely, so I had to dismantle the tacker by removing the load tray in order to get the staples out. All-in-all I am entirely satisfied with this purchase, just should have been able to accommodate the old staples and maybe a bit more striking power for OSB penetration. December 11, 2014
Rated 5 out of 5 by Roofing I used this product when building a roof for my side porch. It worked wonders and made this job go so much faster. No missed punches and no staple jams. I would buy this product again. November 5, 2014
Rated 5 out of 5 by This tool is a timesaver I lined up the task of applying heavy gauge plastic in my three season porch to combat the draft I experienced last year. The wall I wanted to cover was not only large but was uneven. I wanted to get the job done quickly and easily. I purchased the ARROW HTX50 tackhammer and did the job very easily and was fun to use. THANKS ! October 19, 2014
Rated 5 out of 5 by Easy to use Easy to use. Fast and quick! A lot easier to handle than a gun. Liked the ease of loading staples. October 15, 2014
Rated 4 out of 5 by Easy to use. This product is so easy to use. Just load, aim and hammer. It keeps you from smashing your fingers and you can use I hand to hammer and no nails or pins to hold. It goes much faster than the regular hammer and pins and your project is finished much quicker allowing you to move on to other plans. Really works great when building rabbits hutches with the wire and such. I would recommend this product to anyone. Great for men and women alike. October 8, 2014
Rated 4 out of 5 by Tried Stanley Bought a Bostich jammed in first 5 minutes. Took back Bostich and bought a HTX50 Arrow floor stapler and it worked great . I really like the wide base on head it doesn't leave large indents. Great product! September 16, 2014
  • 2016-05-02 T01:29:09.696-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_5KPT9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.