Skip Content

Hammer Tacker,HD, Flat Crown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hammer Tacker, HD, Flat Crown

ARROW

Price: $80.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPT8
  • Mfr. Model # HT50
  • NSN # 5120-01-590-1186
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 2.24 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHammer Tacker
  • TypeHeavy-Duty
  • Staple TypeFlat Crown
  • Crown Width (In.)3/8
  • Leg Length (In.)5/16, 3/8 and 1/2
  • Overall Length (In.)15-1/2
  • Overall Height (In.)14.92
  • ConstructionChrome Body/Comfort Grip
  • ColorChrome Finish w/Yellow Grip
  • FeaturesNon-Slip Cushioned Grip
  • For Use With505, 508, 509
  • ApplicationRoofing, Underlayment, Housewrap, Insulating, and Vapor Barriers

Compliance and Restrictions

None

Alternate Products


Rated 4.1 out of 5 by 24reviewers.
Rated 5 out of 5 by great tool great overall product holds up well to much abuse easy to use December 29, 2014
Rated 5 out of 5 by Excellent Design! I used this tool to install carpet padding in my grandchild's nursery. The HT-50 Hammer Tacker did an excellent job at securely fastening the padding to the flooring. The HT-50 hammer tacker was easy to use. I would highly recommend this product to anyone! December 25, 2014
Rated 3 out of 5 by Great in the begining I have been in remodeling for 25 years and I have mostly used Arrow T50 hammer tackers. They do work well at first then slowly begin to jam and spit out multiple staples at a time. Very annoying or aggravating.I wish technical support could offer advice as to whether lubrication solve the problem or if the slamming action of the gun distorts the alignment of the mechanical parts. I have about 10 and only 2 work reliably. December 21, 2014
Rated 5 out of 5 by Hammer tacker is cool tool Works great in tight spaces. I was directed to put in code 4213 for free staple puller. October 11, 2014
Rated 4 out of 5 Great design Great size and great loading features. I have not used it enough to make a judgement on the durability of the tool. September 30, 2014
Rated 2 out of 5 by product is good when it works I mostly use the hammer tacker for insulation and housewrap. this product works good for the first 9 months and then starts to jam frequently and after a while longer 2-3 staples fall out of it and jams all the time. I only use genuine arrow t- 50 staples(5/16) with the hammer tacker. It would be a great tool if they would last longer. September 27, 2014
Rated 4 out of 5 by Good Tool Use tool for stapling pad for flooring and works well. August 24, 2014
Rated 5 out of 5 by This product is easy to use This product did what it was meant to do with ease. Stapling poly went up like a chinch. Great for DIY jobs July 15, 2014
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.