Skip Content

Staples,T50,3/8x1/2 In L,PK1250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Staples, T50,3/8x1/2 In L, PK1250

Price $6.93 / pkg. of 1,250

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KPV5
  • Mfr. Model # 50824
  • UNSPSC # 31162404
  • Catalog Page # N/A
  • Shipping Weight 0.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlat Crown Staples
  • TypeT50 Heavy Duty
  • Crown Width (In.)3/8
  • Leg Length (In.)1/2
  • ConstructionGalvanized Steel
  • Package Quantity1250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Tough as Hammers--Keep Working I use these for everything. They are tough as hammers and keep working. March 26, 2014
Rated 5 out of 5 by I don't use any staples but Arrow. Have been a fan for over 25 years. These staples go in slick as a whistle, hit the target and stay put for years and years. I will not buy anything but Arrow. March 14, 2014
Rated 5 out of 5 by This product has great features! This is a great product. People should use this!!! :) :) December 27, 2013
  • 2015-05-24T20:13:18.041-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5KPV5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.