Skip Content

Electric Staple/Nail Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Staple/Nail Gun

Price $112.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAZ5
  • Mfr. Model # ETFX50D
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Staple/Nail Gun
  • TypeHeavy Duty, Professional
  • Staple TypeFlat Crown
  • Crown Width (In.)3/8
  • Leg Length (In.)1/4, 5/16, 3/8, 1/2, 9/16, 17/32
  • Nail TypeBrad Nail
  • Nail Length (In.)5/8
  • Staple Capacity84
  • Nail Capacity50
  • Voltage120
  • Amps10
  • Hz60
  • Power Cord Length (Ft.)10
  • Overall Length (In.)8
  • Overall Height (In.)6-1/4
  • ConstructionPlastic Housing, Steel Channel
  • ColorYellow
  • FeaturesNon-Slip Cushioned Grip
  • For Use With504, 505, 506, 508, 509, 50CT, T50 Type Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 2.1 out of 5 by 29reviewers.
Rated 2 out of 5 by Stapler keeps jamming The stapler worked fine for reupholstering kitchen chairs with new fabric but started jamming shortly after. I kept it thinking with some WD40 it would slide better but to no avail. I finally came to the web site to order a part (BN41) which seems to be the problem but can't find any parts for the stapler on your site. October 18, 2014
Rated 3 out of 5 by Good for simple projects So far, so good. I have used the staple gun for simple things like hanging Christmas lights, and it has worked fine. Haven't attempted anything too complicated yet. October 17, 2014
Rated 2 out of 5 by Keeps Jamming Keeps JammingUsed this to build stage sets , it worked fine for about 3 hours then started jamming .Now it jams every other use .needs new parts but can not find them on your site. October 16, 2014
Rated 2 out of 5 by After one project, constantly jamming every 4-5 staples We used this stapler successfully for one big project earlier in the year, and the last few times we've tried to use it, it has consistently jammed. What should have been an easy task of repairing a screen has now evolved into a several hour debacle. But because the stapler wasn't cheap, we've kept hoping it would work better, only to be disappointed again.Clearly, there seems to be a design issue, causing the jams. We are using 1/4 inch staples, stapling into wood that is quite soft. There should be no problem. But there certainly IS. October 12, 2014
Rated 2 out of 5 by Jamming I have had this gun for awhile and havent used it because of the jams. I came online to see if there was anyone who was able to remedy the problem. It has plenty of power but it is time consuming trying to keep it working. September 3, 2014
Rated 4 out of 5 by Much easier to use than a manual one. Tried using a manual stapler to replace a dust cover on bottom of sofa. Didn't have the strength to get the staples into the wood. This electric one did it with ease. August 17, 2014
Rated 2 out of 5 by This product jams easily I have used this product to replace seat covers. The unit jams easily and after several jams I cannot get the unit to work any more. Now a very good product. August 14, 2014
Rated 1 out of 5 by More trouble than it is worth. I bought this unit (yellow version) to replace the seat cover on dirt bikes. It is more than strong enough but is always jammed up. Have not replaced one cover without taking unit apart. Not worth the trouble. August 10, 2014
  • 2015-05-28T20:02:54.179-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_29, tr_29
  • loc_en_US, sid_3RAZ5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.