Skip Content

Electric Staple/Nail Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Staple/Nail Gun

Price $63.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAX9
  • Mfr. Model # 8150
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 1.74 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Staple/Nail Gun
  • TypeLight Weight, Professional
  • Staple TypeFlat Crown
  • Crown Width (In.)3/8
  • Leg Length (In.)1/4, 5/16, 3/8, 1/2, 9/16, 5/8, 17/32
  • Nail TypeBrad Nail
  • Nail Length (In.)5/8
  • Staple Capacity84
  • Nail Capacity50
  • Voltage120
  • Amps10
  • Hz60
  • Power Cord Length (Ft.)6
  • ConstructionImpact Resistant Plastic
  • ColorGrey
  • FeaturesSafety Trigger Lock, Impact Resistant Housing, Light Weight Compact Design
  • For Use With504, 505, 506, 508, 509, 50CT, T50 Type Staples

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1.9 out of 5 by 8reviewers.
Rated 1 out of 5 by Design is fine IF it would work. Ditto for ease of use. First off, I bought this tool on 6-22-13. It worked for a little while, but now it gives a faint click which won't drive a staple into a Kleenex.If I pull the trigger 20 times, I might get a staple to come out with a force powerful enough to drive it in something solid if it doesn't jam up. The package lists it as a 1 year warranty. NOW YOUR WEBSITE SAYS IT HAS A 2 YEAR WARRANTY! Which is it?This is about the third staple gun I've purchased and yes I do know how to use them.I have a replacement already, so I'd really like my money back. October 2, 2014
Rated 1 out of 5 by Arrow 2025 Tacker is a worthless tool Should have returned it right away, was just in the garage trying to put up some insulation. The miserable "tacker" can't even drive a 3/8" stable into a pine 2x4. Had used it once before, however, I thought maybe it was the plywood, so I kept it...a mistake. Don't buy this tool. September 24, 2014
Rated 1 out of 5 by This thing is worse than cheap. It fails to do even the lightest of tasks. Jams and has no power. It's wasted money. So very disappointed. August 17, 2014
Rated 4 out of 5 by Need replacement part This did a great job for me when I installed radiant barrier in the attic. Unfortunately, after a refill, maybe I didn't close it correctly, but the piece that provides pressure to the staples (where staples are loaded) fell off the back into the mounds of fiberglas insulation and I couldn't find it.How can I get replacement parts for it? August 17, 2014
Rated 1 out of 5 by DO NOT BUY The mechanism that holds the staples in broke during the second use. Very poor quality! No way could this design hold up. I will not buy another Arrow product! This stapler was designed to fail. July 7, 2014
Rated 2 out of 5 by Bad Quality The Arrow multi-purpose tacker, when nailing or stapling in something, never completely nailed/stapled it in all the way. There were no directions to describe what to do, and I had to look it up online. Very poorly made product. June 7, 2014
Rated 4 out of 5 by more than adequate I appreciate the guide when stapling cable. The fact that it does not jam makes it superior to other brands of staplers that I have used. May 22, 2014
Rated 1 out of 5 by User Manual is useless I can only assume that the person who wrote the user manual thinks that everyone already knows how to use a staple gun so they didn't bother including the full instructions. I haven't been able to get this thing to work and unfortunately there are no trouble shooting tips. There is nothing in the user manual about the Depth of Drive Dial and it's purpose. I have wasted all morning just trying different things hoping I could get the stupid gun to work. April 27, 2014
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.