Electric Heavy Duty Staple Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Electric Heavy Duty Staple Gun

ARROW

Price: $367.75 / each

Check Availability
Typically in Stock
4.9 Stars
4.9 of 5
  • Item # 3RAX8
  • Mfr. Model # ET155
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 5.94 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectric Heavy Duty Staple Gun
  • Staple TypeNarrow Crown
  • Crown Width (In.)3/16
  • Leg Length (In.)3/8, 1/2, 9/16, 5/8
  • Staple Capacity84
  • Voltage120
  • Amps14
  • Hz60
  • Power Cord Length (Ft.)10
  • Overall Length (In.)8-1/2
  • Overall Height (In.)7
  • ConstructionSteel
  • ColorGrey
  • For Use With1506, 1508, 1509

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.9 out of 5 by 12reviewers.
Rated 5 out of 5 by easy to handle The TruTac forward Action Stapler is easy to use and has comfort grip handle. It is very user friendly and easy to use on small craft products June 21, 2014
Rated 5 out of 5 by Perfect Couldn't ask for a better product.. Great price too! May 3, 2014
Rated 5 out of 5 by ET155 Proshot Staple Gun I bought this staple gun because the "off-brand" I had kept jamming up! This gun worked like a dream. No complaints. April 15, 2014
Rated 4 out of 5 by easy to use this is light and easy to use and to load. used it is upholstery some chairs. Will use it around my house and on my rental property. April 1, 2014
Rated 5 out of 5 by This product has great features This staple gun is great and it is light weight and the staples don't get stuck in the stapler like most other staplers . March 15, 2014
Rated 5 out of 5 by I have three This is my third staple gun...and I always purchase Arrow... March 14, 2014
Rated 5 out of 5 by ease of handling great tool makes my work alot easier.will use it to help make all my building of garden boxes March 11, 2014
Rated 5 out of 5 by Good Price Strong and durable. Sturdy! Most certainly will get the job done! March 7, 2014
2next>>
Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well