Skip Content

Electric Heavy Duty Brad Nail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Heavy Duty Brad Nail

Price $153.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RAZ4
  • Mfr. Model # ET200D
  • UNSPSC # 27112401
  • Catalog Page # N/A
  • Shipping Weight 6.53 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Heavy Duty Brad Nail
  • Leg Length (In.)5/8, 3/4, 1, 1-1/4
  • Nail TypeBrad Nail
  • Nail Length (In.)5/8, 3/4, 1, 1 1/4
  • Nail Capacity100
  • Voltage120
  • Amps14
  • Hz60
  • Power Cord Length (Ft.)6
  • Overall Length (In.)9
  • Overall Height (In.)8-1/4
  • ConstructionPlastic Housing, Steel Channel
  • ColorGrey
  • FeaturesNon-marring Bumper, LED Guide Light, Surface Contact Safety Tip
  • For Use WithBN1810, BN1812B, BN1816W, BN1816B, BN1820
  • ApplicationMoulding and Trim Work

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1.9 out of 5 by 9reviewers.
Rated 1 out of 5 by Unreliable/Constantly Jammed/Finally It Totally Quit I purchased a ET200 electric nail gun about 9 months ago. It cost me a lot more time than if I had done the work by hand. I was installing molding in a garage project I was doing at home. It rarely drove the brad home. Sometimes it would drive it in about 1/4 of the way and I had to finish with a hammer and nail set. More than half the time the nail gun jammed and I was constantly clearing the nail cavity. I would try different extension cords, no extension cords if possible, but nothing helped.I put it away for a while and recently took it back out to see if I could use it on another project I was starting. When I tried to use it the first 2 brads jammed and had to be cleared out. On the third try only the light worked. It refuses to even pretend to shoot nails.The receipt is long gone so there is no returning it. I only used the recommended Arrow brads, so that is not the issue. This was never dropped or misused in any way.It is, for certain, the worst tool I have ever purchased anywhere at any time. I really wanted this to work when I bought it but it has always refused to perform. It only looks good- it doesn't work good. For me it's about $50 or so down the drain, not including the cost of the brads which are now useless to me. April 16, 2014
Rated 1 out of 5 by Does not completely penetrate I bought this to put a pine frame together. I used 1 1/4 inch brads and never had a single brad fully penetrate the wood. March 11, 2014
Rated 5 out of 5 by You have the only nail gun you'll ever need This nail gun is the best one we have ever gotten. I work for a lumber company and I'm telling you we go through quite a few. This one has been amazing so far and I don't see that changing anytime soon. March 4, 2014
Rated 5 out of 5 by Awesome gun Loved it so easy to use will use again for any size project January 20, 2014
Rated 1 out of 5 by do not buy this product-jams and cannot easily fix This is a poor product, like the Arrow electric stapler I threw away last week. Both products simply don't work. Either jammed, or pull trigger and nothing happens, or pull trigger and there's a little thud. I boast that I can fix anything, but I can't fix either of these terrible, poorly designed, over priced products. I will never buy another Arrow product of any sort. Buy an air compressor and the air powered tools will be cheaper than these inadequate, broken from the start electric Arrow so-called tools. December 27, 2013
Rated 1 out of 5 by It sucks I bought this to fix the trimming around my house. I thought it would be worth the price. I am currently on my second one because the first one just decided to stop working. Just today I finally started working on the trim again and the replacement also stopped working. It's so frustrating that I have to take it back again. Even when it did work it didn't even shoot the nail all the way in I had to go back with a hammer and hammer the nails in. I do not recommend this product to anyone. December 30, 2012
Rated 1 out of 5 I have the ET200 and it jambs almost everyother nail I have the ET200 and it jambs almost every other nail, I am using 1 inch nails on half inch plywood and very poor performance.It's not that the nail in not going in but the nail-er jambs ever other nail and I had might as well used conventional nails. What a waste of time evrythird nail I have to take it apart to un jamb.I have to wonder how many other people have this problem or do I have a defective unit? This nail er has hardly been used.Would not recommend the nail-er to anyone . August 4, 2012
Rated 1 out of 5 by looks great Too little power, leaves brads sticking out, you have to hold so much pressure on unit that you dent the work.The lock lever broke on mine and it's near impossible to get a new part. Any body want a stapler that shoots staples without holding it to the work. July 24, 2012
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.