Skip Content

Cylinder x Blank Plate,Satin Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cylinder x Blank Plate, Satin Chrome

Price: NA

Item no longer available


  • Item # 4FTP8
  • Mfr. Model # E6326D
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDeadbolt
  • Location TypeLight Commercial
  • MaterialSteel
  • FinishSatin Chrome
  • Faceplate Dimensions1-1/8" x 2-1/4"
  • Throw Length1"
  • Grade2
  • KeyingKeyed Different
  • Pins5
  • CylinderIncluded
  • Number of Keys2
  • StandardsANSI A156.5 Auxiliary Locks, Grade 2, UL and CUL Listed.
  • For Use WithWood or Hollow Metal Doors
  • Includes2, Strikes, and 1 1/4 Throughbolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.