Skip Content

Socket Set,3/8 In Dr,Chrome,57 pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Set, 3/8 In Dr, Chrome, 57 pc

Price $993.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22F110
  • Mfr. Model # 15-310
  • UNSPSC # 27111703
  • Catalog Page # N/A
  • Shipping Weight 16.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8"
  • Std. Socket Point Styles Included8, 12
  • Deep Socket Point Styles Included12
  • Flex Socket Point Styles Included12
  • Number of Pieces57
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • FinishChrome
  • StandardsASME B107.1-2002, B107.10M and US Federal Spec. GGG-W-641E
  • Sockets Included12 pt. Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 8 pt. Standard: 1/4, 5/16, 3/8, 7/16, 1/2", 12 pt. Flex: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Hex Driver: 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", Screwdriver Sockets: 1/4 x 1/32, #2, #3, #4
  • Includes8-1/2" Breaker Bar, Extensions: 3, 6, 12", Speeder 16-1/2", T-Handle, Universal Joint, Ratchet 7-3/8", Blue Blow Mold Plastic Case w/ Foam Inserts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.