Skip Content

Master Tool Set,Mechanic,250-Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Master Tool Set, Mechanic, 250-Pieces

Price $3,818.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22D078
  • Mfr. Model # SGMTK2
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 119.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationMechanic
  • SAE or MetricSAE and Metric
  • Number of Pieces250
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.89
  • Number of Wrenches58
  • Number of Pliers8
  • Number of Screwdrivers11
  • Number of Striking Tools11
  • Number of Miscellaneous Tools72
  • Number of Consumable Parts1
  • StandardsANSI
  • IncludesPelican Case with (7) 19" x 15" Drawers with Foam Silhouette Inserts
  • 1/4 In. Drive Sockets/Accs. IncludedSq. Dr. 12-Point. Standard 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 7, 8, 9, 10mm, Hex Bit Sockets: 3/16, 7/32, 1/4, 5/16, 3/8", Torx Bit Sockets: T15, T26
  • 3/8 In. Drive Sockets/Accs. IncludedSq. Dr. 12-Point. Standard 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11mm, Deep: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Hex Bit Sockets: 3/16, 7/32, 1/4, 3/16, 5/32, 5/16, 7/32, 3/8, 1/2", Torx Bit Sockets: T41
  • 1/2 In. Drive Sockets/Accs. IncludedSq. Dr. 12-Point. Standard 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 10mm
  • Wrenches IncludedAdjustable Spanner: 3/4 to 2", Half Moon Satin Box: 7/16 x 1/2, 9/16 x 5/8", Combination 12-Point Full Polish Standard 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm, Open End Flare Nut 6-Point: 1/2 x 9/16, 3/8 x 7/16, 5/8 x 11/16, 3/4 x 7/8", Open End 15 Degrees Angle: 1/2 x 9/16, 3/8 x 7/16, 5/8 x 11/16", Ratcheting Combination Reversible 12-Point: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Pliers Included(12) Wire Twister Pliers, 7" Diagonal Cutting, 8" Long Nose, 10" Tongue and Groove, 6" Slip Joint, 10" Locking, 6" Long Nose Locking, 6" Electrical Connector
  • Screwdrivers Included1/4" and (2) Offset Screwdriver Ratchet Handles, Cross-Tip: #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", Flat: 3/16" x 6", 1/4" x 2", 1/4" x 4", 3/8" x 8", 5/16" x 6"
  • Striking Tools Included18", Rolling Head Pry Bar, 3/4", Cold Chisel, Aligning Punch 3/8", x 10",, Center Punch 3/8", x 5",, Drive Pin Punches: 1/8",, 1/4",, 5/16",, 3/18",, Brass Punch 3/4",, Brass Drift Punches: 1/4",, 1/2",
  • Miscellaneous Tools IncludedPutty Knife, Jab Saw, Safety Glasses, Padlock, LED Flashlight, Thickness Gauge, Socket Rails: 9, 11, 17", (30) Socket Rail Clips, Smooth Cut Mill Files: 8, 10", (3) Square Files 8" Double Cut, Tape Measure, Multi-Tool, Hex Keys: 0.050, 1/16, 5/64", 3/32, 7/64", 1/8, 9/64, 5/32", 3/16, 7/32", 1/4, 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, "section Mirror, Retrieving Tool, 6" Machinist Rule, Oval Sash Brush, (12) Swiss Pattern Files #0 Cut 5-1/2"
  • Consumable Parts IncludedJab Saw Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Thank you for your response.
6 days ago
by
Read all my Q&A
 
Please wait while more information about Lorie is loaded.
Additional information about Lorie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-05-21T20:14:34.906-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_22D078, prod, sort_default
1 of 1
  • 2015-05-21T20:14:34.908-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_22D078, prod, sort_default
1 of 1