Skip Content

 
Beveled Tegular Acoustical Tile close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Beveled Tegular Acoustical Tile


Technical Specs

  • Item Acoustical Ceiling Tile 
  • Width 24" 
  • Length 24" 
  • Color White 
  • Ceiling Attenuation Class 35 
  • Material Mineral Fiber 
  • Standards ASTM E1264 
  • Edge Type Beveled Tegular 
Thickness
Please Select
Light Reflectance
Please Select
Noise Reduction Coefficient
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ARMSTRONG 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Thickness
Light Reflectance
Noise Reduction Coefficient
Price
Qty
Please use Qty box to add item(s) to cart.
2195
5/8"
0.82
0.55

$85.75 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $85.75 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.55
1775
5/8"
0.83
0.50

$147.10 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $147.10 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.83
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.50
1734
5/8"
0.85
0.55

$95.95 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $95.95 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.85
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.55
589
3/4"
0.86
0.70

$164.00 / pkg. of 12

Enter location to check availability
Catalog Page #  3437 

Price $164.00 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.86
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.70
1912
3/4"
0.90
0.70

$176.50 / pkg. of 12

Enter location to check availability
Catalog Page #  3437 

Price $176.50 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.90
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.70
1911
3/4"
0.90
0.70

$179.00 / pkg. of 12

Enter location to check availability
Catalog Page #  3437 

Price $179.00 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.90
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Beveled Tegular
  • Noise Reduction Coefficient 0.70
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More