Skip Content

 
Angled Tegular Acoustical Tile close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angled Tegular Acoustical Tile

Technical Specs

  • Item Acoustical Ceiling Tile 
  • Width 24" 
  • Color White 
  • Material Mineral Fiber 
  • Standards ASTM E1264 
  • Edge Type Angled Tegular 
Length
Please Select
Thickness
Please Select
Light Reflectance
Please Select
Ceiling Attenuation Class
Please Select
Noise Reduction Coefficient
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ARMSTRONG 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Light Reflectance
Ceiling Attenuation Class
Noise Reduction Coefficient
Price
Qty
Please use Qty box to add item(s) to cart.
705
24"
5/8"
0.81
30
0.55

$101.00 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $101.00 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.81
  • Ceiling Attenuation Class 30
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
737
24"
5/8"
0.81
33
0.55

$227.75 / pkg. of 16

Enter location to check availability
Catalog Page #  NA

Price $227.75 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.81
  • Ceiling Attenuation Class 33
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
704A
24"
5/8"
0.82
33
0.55

$93.10 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $93.10 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 33
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
816
24"
5/8"
0.82
35
0.55

$165.00 / pkg. of 12

Enter location to check availability
Catalog Page #  3437 

Price $165.00 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
1774
24"
5/8"
0.83
35
0.50

$143.50 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $143.50 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.83
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.50
1732
24"
5/8"
0.85
35
0.55

$106.30 / pkg. of 16

Enter location to check availability
Catalog Page #  3437 

Price $106.30 / pkg. of 16

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.85
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
1820A
24"
3/4"
0.85
35
0.70

$99.45 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $99.45 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.85
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.70
584B
24"
3/4"
0.86
35
0.70

$156.75 / pkg. of 12

Enter location to check availability
Catalog Page #  3437 

Price $156.75 / pkg. of 12

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 24"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.86
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.70
703
48"
5/8"
0.82
35
0.55

$115.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3437 

Price $115.90 / pkg. of 10

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 48"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
1776A
48"
5/8"
0.83
35
0.5

$204.50 / pkg. of 8

Enter location to check availability
Catalog Page #  3437 

Price $204.50 / pkg. of 8

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 48"
  • Thickness 5/8"
  • Color White
  • Light Reflectance 0.83
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.5
2767D
48"
3/4"
0.82
35
0.55

$128.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3437 

Price $128.10 / pkg. of 10

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 48"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
2712
48"
3/4"
0.83
35
0.50

$185.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3437 

Price $185.75 / pkg. of 10

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 48"
  • Thickness 3/4"
  • Color White
  • Light Reflectance 0.83
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.50
2765D
48"
3/4
0.82
35
0.55

$147.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3437 

Price $147.75 / pkg. of 10

Technical Specs

  • Item Acoustical Ceiling Tile
  • Width 24"
  • Length 48"
  • Thickness 3/4
  • Color White
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Material Mineral Fiber
  • Standards ASTM E1264
  • Edge Type Angled Tegular
  • Noise Reduction Coefficient 0.55
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More