Skip Content

Supply Line Fire Hose,100 ft. L,300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Supply Line Fire Hose, 100 ft. L, 300 psi

Price $793.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11N799
  • Mfr. Model # G50H3RY100N
  • UNSPSC # 46191603
  • Catalog Page # 2342
  • Catalog Group # G2316
  • Shipping Weight 73.5 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Supply Line Fire Hose
  • Hose Inside Dia. 3"
  • Hose Length 100 ft.
  • Working Pressure 300 psi
  • Test Pressure 600 psi
  • Burst Pressure 900 psi
  • Thread Type NH
  • Color Yellow
  • Coupling Material Aluminum
  • Coupling Bowl Size 2-1/2"
  • Jacket Material Rubber
  • Lining Material Rubber
  • Standards NFPA 1961, 1963
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Synthetic, single-jacket fire hose with nitrile/PVC rubber lining and cover. Outside jacket resists acids, alkalies, gasoline, oils, and ozone.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.