Skip Content

Odor Eliminator,Size 30 oz.,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Odor Eliminator, Size 30 oz., PK6

Price $27.55 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20L017
  • Mfr. Model # CDC 33200-11538
  • UNSPSC # 47131816
  • Catalog Page # N/A
  • Shipping Weight 12.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Odor Eliminator
  • Fragrance Floral
  • Size 30 oz.
  • Container Type Box
  • Color White
  • For Use On Carpet
  • Recommended Dilution Ready to Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 13reviewers.
Rated 5 out of 5 by Amazing I love this product last long .keeps my house smelling fresh n clean January 16, 2016
Rated 5 out of 5 by Great product! Cleans good and has a long lasting fresh aroma. January 7, 2016
Rated 5 out of 5 by I have dogs and u can't even tell it smells so good December 14, 2015
Rated 5 out of 5 by I've used it for many years and continue to use it!!! Love it!! December 7, 2015
Rated 5 out of 5 by Love it grew up using it!!Great product for the kitchen. October 29, 2015
Rated 5 out of 5 by LOVE LOVE LOVE I absolutely love this stuff! Makes my carpets smell so fresh & clean! October 15, 2015
Rated 5 out of 5 by this product Actually WORKS!! This product Actually WORKS! My neighbor recommended it- and i'm happy she did. And the price is Nice too!! August 26, 2015
Rated 5 out of 5 by The best This really gives my carpet a fresh odor and clean feeling June 24, 2015
  • 2016-02-08 T19:58:35.933-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_20L017, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.