Skip Content

Thermostat,Use w/4JY89 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermostat, Use w/4JY89

ARISTON

Price: $33.30 / each

Please sign in or register to access lists

  • Item # 4NPE3
  • Mfr. Model # 65105602
  • UNSPSC # 41112209
  • Catalog Page # 3801
  • Shipping Weight 0.38 lbs.
Country of Origin ItalyCountry of Origin is subject to change.

Technical Specs

  • ItemThermostat
  • Replaces1AYC3
  • For Use WithMfr. No. GL2.5TI, GL4TI
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    During the recent flood my Ariston water heater was submersed in flood water and quit working. Upon inspection, I found that the heating element tested good, but the thermostat light was no longer coming on. Since I saw no other components, I assumed that the thermostat got fried. So, I ordered a new thermostat and installed it. I have power coming to the unit, but the thermostat light still won't come on and the water heater still does not work. Two questions: 1) Is there something I'm overlooking? and 2) Is there a way to test the new thermostat to make sure it is not defective?
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about targaman is loaded.
    Additional information about targaman could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The instructions manual has been emailed out to you. If you are still having issues please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

    Thank you for using Grainger Ask & Answer
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about AngelaK is loaded.
    Additional information about AngelaK could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1