Skip Content

24.5 HP Zero Turn Mower, 54" Cutting Width, 1 to 6" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

24.5 HP Zero Turn Mower, 54" Cutting Width, 1 to 6" Cutting Height, 0" Turning Radius

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6HHA4
  • Mfr. Model # 99280600
  • UNSPSC # 27112014
  • Catalog Page # N/A
  • Shipping Weight 1475.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Zero Turn Mower
  • HP 24.5
  • Cutting Width 54"
  • Cutting Height 1 to 6"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kawasaki FX
  • Cylinder Twin
  • Start Electric
  • Transmission Hydrostatic
  • Fuel Tank Capacity 13.4 gal.
  • Max. Speed 13 mph (Forward), 5 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 13"
  • Front Wheel Width 6"
  • Rear Wheel Dia. 24"
  • Rear Wheel Width 12"
  • Overall Height 74"
  • Overall Length 80.5"
  • Overall Width 70"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.