Skip Content

20 HP Zero Turn Mower, 42" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

20 HP Zero Turn Mower, 42" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21A594
  • Mfr. Model # 915163
  • UNSPSC # 27112014
  • Catalog Page # 1249
  • Shipping Weight 801.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zero-Turn Mowers
A wide cutting width and high-performance engine propels mowers along to finish large jobs quickly. Fully welded steel frame and side discharge. 7 cutting height positions.
Commercial-Duty Zero-Turn Mowers and Accessories
Zoom® XL
ZT2800 transaxle propels mower 6.5 mph forward, 3 mph reverse. High-back seat with armrests for a comfortable ride on really big jobs. 3.8-gal. fuel tank.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 20
  • Cutting Width 42"
  • Cutting Height 1-1/2 to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission ZT-2800 Transaxles
  • Fuel Tank Capacity 3.8 gal.
  • Max. Speed 6.5 mph (Forward), 3 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 20"
  • Rear Wheel Width 8"
  • Overall Height 42"
  • Overall Length 69"
  • Overall Width 52"
  • Standards ANSI standard B71.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.