Skip Content

20 HP Zero Turn Mower, 42" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20 HP Zero Turn Mower, 42" Cutting Width, 1-1/2 to 4-1/2" Cutting Height, 0" Turning Radius

Price $3,833.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10L392
  • Mfr. Model # 915159
  • UNSPSC # 27112014
  • Catalog Page # 1249
  • Shipping Weight 599.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Zero Turn Zoom® mower offers a wide cutting area and high-performance engine to finish large jobs quickly.

Its EZT transaxle propels it at 6 mph forward and 3 mph in reverse. The XLerator™ deck helps to improve cutting performance. Side discharge. Fully welded steel frame. Meet ANSI B71.1 standards.

View More

Technical Specs

  • Item Zero Turn Mower
  • HP 20
  • Cutting Width 42"
  • Cutting Height 1-1/2 to 4-1/2"
  • Cutting Direction Forward/Reverse
  • Turning Radius 0"
  • Engine Brand Kohler
  • Cylinder Twin
  • Start Electric
  • Transmission Hydro-Gear(R) EZT Transaxles with 1" Axle Shafts
  • Fuel Tank Capacity 2.0 gal.
  • Max. Speed 6 mph (Forward), 3 mph (Reverse)
  • Discharge Side
  • Front Wheel Dia. 11"
  • Front Wheel Width 4"
  • Rear Wheel Dia. 18"
  • Rear Wheel Width 8.5"
  • Overall Height 43"
  • Overall Length 64"
  • Overall Width 54"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.