Skip Content

Lawn Mower,21 In.Wide,6HP,Variable Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Lawn Mower, 21 In.Wide, 6HP, Variable Speed

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5NUG5
  • Mfr. Model # 911281
  • UNSPSC # 27112014
  • Catalog Page # N/A
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-grade, variable-speed, self-propelled mower features a fixed-position, posi-traction axle and large, dual ball bearing wheels for better performance on inclines.

It also features a multiposition handlebar designed to reduce hand and wrist fatigue while making bigger jobs more manageable. 0.53-gal. fuel capacity. CARB compliant.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Variable Speed
  • Cutting Width 21"
  • HP 6
  • Displacement 179cc
  • Discharge Mulch, Side or Bag
  • Cutting Height 1-1/2 to 3-6/10"
  • Engine 179cc Kawasaki FJ180V
  • Fuel Tank Capacity 0.53 gal.
  • Handle Tapered Twin Bail Handlebars
  • Front Wheel Dia. 8"
  • Rear Wheel Dia. 8"
  • Standards ANSI standard B71.1, CARB Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.