Skip Content

Lawn Mower,21 In.Wide,6HP,Variable Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lawn Mower, 21 In.Wide, 6HP, Variable Speed

Price $1,056.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NUG4
  • Mfr. Model # 91119400
  • UNSPSC # 27112014
  • Catalog Page # N/A
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This walk-behind mower features a multiposition handlebar designed to reduce hand and wrist fatigue while making bigger jobs more manageable. Swivel-front wheel design. 0.53-gal. fuel capacity.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Variable Speed
  • Cutting Width 21"
  • HP 6
  • Displacement 179cc
  • Discharge Mulch, Side or Bag
  • Cutting Height 1 to 3-1/4"
  • Engine 179cc Kawasaki FJ180V
  • Fuel Tank Capacity 0.53 gal.
  • Handle 4-Position
  • Front Wheel Dia. 7.5"
  • Rear Wheel Dia. 10.5"
  • Standards ANSI standard B71.1, CARB Compliant
  • Includes Mulch Plug, Side Discharge Cover and Bagger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.