Skip Content

Utility Vehicle,22 HP,4 X 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Utility Vehicle, 22 HP, 4 X 2

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 11K163
  • Mfr. Model # 996126
  • UNSPSC # 25101611
  • Catalog Page # N/A
  • Shipping Weight 1625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Vehicle
  • Drive System 4 x 2
  • Total Number of Wheels 4
  • Seating Capacity 2
  • Bed Operation Electric
  • Cargo Capacity 1000 lb.
  • Max. Load Capacity 1400 lb.
  • Towing Capacity 1500 lb.
  • Engine/Motor Type V-Twin, OHV
  • HP 22
  • Engine Brand Subaru
  • Engine Size 653cc
  • Transmission CVT
  • Differential Rear Locker
  • Vehicle Speed 25 mph
  • Overall Length 118"
  • Overall Width 55"
  • Overall Height 74"
  • Ground Clearance 10-1/4"
  • Wheel Base 78"
  • Bed Length 52"
  • Bed Width 48"
  • Bed Height 11"
  • Color Black
  • Tire Size 25x10-12 Rear, 25x8-12 Front
  • Turning Radius 157"
  • Braking System Hydraulic Disc Front, Hydro-Mechanical Drum Rear, and Mechanical Drive line Parking Brake
  • Suspension MacPherson Struts Front, Independent Trailing Arms Rear
  • Fuel Tank Capacity 8 gal.
  • Number of Hitches 2-inch Receiver, Rear & Front
  • Features Industry first column shifter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.