Skip Content

Snow Blower, Clearing Path:  30", Fuel Type: Gas, 14" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Snow Blower, Clearing Path: 30", Fuel Type: Gas, 14" Auger Diameter

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5XPT9
  • Mfr. Model # 921013
  • UNSPSC # 22101531
  • Catalog Page # N/A
  • Shipping Weight 265.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snow Blower
  • Clearing Path 30"
  • Auger Diameter 14"
  • Inlet Height 21"
  • Torque 14.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 305cc
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Drive Gears 6 Forward/ 2 Reverse
  • Drive Type Disc-O-Matic(TM)
  • Stages 2
  • Start Type Electric / Recoil
  • Fuel Tank Capacity 3.2qt. (3.0L)
  • Wheel Dia. 15"
  • Wheel Width 5"
  • Features 6F/2R Speeds, 3' - 50' Throwing Distance, Halogen Headlight, 200 Degrees 2.5x Ice Drill Chute Control with Remote Defelctor, Dual-Handle Interlock System, Reversible Skid Shoes, Standard Clean-out Tool, All Steel Construction, Remote Locking Axle, Large Cast Iron Gear Case with Alloy Steel Gears and Synthetic Gear Oil, Polar Trac(TM)Tires, Steel Serrated Auger, 3 Blade, 14" Steel Impeller, Hand Warmers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.