Skip Content

Snow Blower, Clearing Path:  28", Fuel Type: Gas, 16" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Snow Blower, Clearing Path: 28", Fuel Type: Gas, 16" Auger Diameter

Price $3,226.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39J298
  • Mfr. Model # 926053
  • UNSPSC # 22101531
  • Catalog Page # 1266
  • Shipping Weight 330.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A maintenance-free hydrostatic drive system uses synthetic oil and has no wearable components, with an enhanced thermal management system to help assure long service life. The 16" serrated steel auger and 3-blade 14" steel impeller can throw snow up to 60 ft. Commercial-duty long-wearing 1/2"-thick steel skid shoes and a boron steel scraper bar provide consistent performance, while the infinite speed control can be adjusted to your needs and preferences. Cast-iron gear case with alloy steel gears comes pre-filled with synthetic gear oil.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 28"
  • Auger Diameter 16"
  • Inlet Height 23.5"
  • Torque 21 ft.-lb.
  • Fuel Type Gas
  • Displacement 420
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Drive Type Hydrostatic
  • Stages 2
  • Start Type Electric
  • Fuel Tank Capacity 5.9 qt.
  • Wheel Dia. 16"
  • Wheel Width 4.8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.